Beli hioki lr5011 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Temperature Logger
    Mulai

    Rp5.099.900

    Hioki Temperature Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 180
    • Temperature Min Display (degreesC): 0.1
    • Measurement Item: Temperature
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  2. Mega ELBOW 90' A105 NPT 3M G MEG
    Mulai

    Rp129.900

    Mega ELBOW 90' A105 NPT 3M G MEG
    atribut:
    • Material: A105
    • Class: 3000#
  3. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  4. ADPACK VCI Paper Continuous Roll ASK - 6M
    Mulai

    Rp33.900

    ADPACK VCI Paper Continuous Roll ASK - 6M
    Deskripsi:
    Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.
    atribut:
    • Type: Continuous Roll
  5. RS PRO Cable Ties Nylon (Pengikat / Kabel Tis)
    Mulai

    Rp669.900

    RS PRO Cable Ties Nylon (Pengikat / Kabel Tis)
    Deskripsi:
    RS PRO Nylon Double Locking Cable TiesIntroducing the range of RS PRO PA66 (Nylon) Cable Ties, ideal for use when fastening electrical cables or wires. The double locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable tie surface provide a strong hold on bundles, even at high tension. These RS PRO cable ties are ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications.Applications:Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like:Automotive industryTransportationAerospace IndustryOil and Gas industryCable managementHome/DIYGardening
    atribut:
    • Colour: Black
    • Fire Behaviour: Flame Retardant
    • Length (mm): 300
    • Material: Nylon 66
    • Maximum Bundle Diameter (mm): 88
    • Quantity: 100pack
    • Tensile Strength (N): 539
    • Type: Double Locking
    • Width (mm): 9
  6. ABM Test Sieve Mesh Stainless (Ayakan Uji)
    Mulai

    Rp879.900

    ABM Test Sieve Mesh Stainless (Ayakan Uji)
    atribut:
    • Material: Stainless Steel
  7. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  8. KIRIKO Kertas Lem Lalat
    Mulai

    Rp4.900

    KIRIKO Kertas Lem Lalat
    atribut:
    • Size (cm): 10x20
  9. Mega ELBOW 90' A105 NPT 3M MEG
    Mulai

    Rp68.900

    Mega ELBOW 90' A105 NPT 3M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  10. AND Timbangan Digital (Digital Scale)
    Mulai

    Rp8.099.900

    AND Timbangan Digital (Digital Scale)
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  11. Bambi Pouch Redfin
    16%
    Mulai

    Rp25.900

    Bambi Pouch Redfin
    atribut:
    • Color: Blue-01
    • Dimensions (L x W x H) (cm): 23x10x7
  12. TESTO WiFi Data Logger
    Mulai

    Rp5.799.900

    TESTO WiFi Data Logger
    Deskripsi:
    testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capable
    atribut:
    • Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
    • Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
  13. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  14. Mega ELBOW 90' A105 SW 3M MEG
    Mulai

    Rp49.900

    Mega ELBOW 90' A105 SW 3M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  15. Bantex Zipper Storage Pouch A5 Handbag Pencil Case
    Mulai

    Rp62.900

    Bantex Zipper Storage Pouch A5 Handbag Pencil Case
    Deskripsi:
    Bantex "Zipper Storage Pouch Handbag Pencil Case" hadir untuk membantu merapikan barang-barang dikala berpergian maupun aktifitas sehari-hari seperti Pulpen, Make Up, Flash Disk, Power Bank, kabel-charger, Notebook, Handphone, juga alat-alat stationery lainnya.1) Lapisan terluar terbuat dari jaring durable polyester mesh yang kuat dan tahan lama2) Lapisan dalam terbuat dari PEVA layer semi transparan3) Pouch memiliki fitur water resistant / tahan air (tidak waterproof - air masih dapat masuk lewat zipper / bila terendam)4) Memiliki tampilan semi transparan (translusen) yang modern dan elegan5) Menggunakan Zipper / Ritsleting berkualitas.A5 Kode produk 8107 (24x17 cm) lebar volume kantong kurang lebih 5cm
    atribut:
    • Size (mm): 240x170
Daftar Harga hioki lr5011 Terbaru October 2026
Hioki Temperature LoggerRp5.099.900
Mega ELBOW 90' A105 NPT 3M G MEGRp129.900
Hioki Humidity LoggerRp6.699.900
ADPACK VCI Paper Continuous Roll ASK - 6MRp33.900
RS PRO Cable Ties Nylon (Pengikat / Kabel Tis)Rp669.900
ABM Test Sieve Mesh Stainless (Ayakan Uji)Rp879.900
Hioki Temperature LoggerRp8.999.900
KIRIKO Kertas Lem LalatRp4.900
Mega ELBOW 90' A105 NPT 3M MEGRp68.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)